Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5000 Mortise Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep, Le
Mfr # E5066SWL-626-41
Zoro # G909957273
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Width 10.25 in
- Depth 5 in
- Length 12 in
- For Use With E-Plex 5000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # E5066SWL-626-41
- Zoro # G909957273
- UPC # 840067622360
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Satin Chrome |
For Use With | E-Plex 5000 Series |
Material | Brass or Bronze |
Description
E-Plex 5000 Mortise Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Rope Door Knocker 6-1/2" Satin Nickel (A06-K0400-619)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- GLOBAL INDUSTRIAL Replacement Mortise Door Lock With 2 Keys for Sliding Doors (603CP138)
- ILCO Ilco: Key Blanks, 1622-TM14 TRIMARK (KS201) (ILCO-1622-TM14)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- Dormakaba Electromagnetic Locking Systems