Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5000 Mortise Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Le
Mfr # E5066RWL-626-41
Zoro # G609957276
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Width 10.25 in
- Depth 5 in
- For Use With E-Plex 5000 Series
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5066RWL-626-41
- Zoro # G609957276
- UPC # 197163132805
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Satin Chrome |
For Use With | E-Plex 5000 Series |
Material | Brass or Bronze |
Description
E-Plex 5000 Mortise Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- ZORO SELECT Disc Magnet, Neodymium, 19.4 lb. Pull (2VAF2)
- TRIMLITE 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2268pri8730RH1D714)
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (4 1/2X4 1/2 MPB99 32D)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- SCHLAGE ELECTRONICS Electric Cylindrical Lock (4B 626)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- Dormakaba Electromagnetic Locking Systems