Shop All Exit Device Trims
Dormakaba
E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI
Mfr # E5010CWL-626-41
Zoro # G109953952
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Plex 5000 Series
- Finish Satin Chrome
- Width 10.25 in
- Material Brass or Bronze
- Cylinder Type Corbin Russwin 6-Pin LFIC Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5010CWL-626-41
- Zoro # G109953952
- UPC # 197163132942
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Item | Rim Exit Trim with Keypad |
For Use With | E-Plex 5000 Series |
Finish | Satin Chrome |
Material | Brass or Bronze |
Cylinder Type | Corbin Russwin 6-Pin LFIC Less Core |
Description
E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J206 (EMC 18400-DB-J206)
- SDC Power Transfer Hinge, 1A, 10 Conductor (PTH-10Q)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- NATIONAL GUARD Door Sweep (200NA-36)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- VON DUPRIN Lever, Left Hand Reversible, Silver (230L-06 SP28 LHR)
- Dormakaba Door Exit Devices