Shop All Privacy Door Handles
Dormakaba
E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schl
Mfr # E5051SWL-626-41
Zoro # G109948392
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
- Width 10.25 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5051SWL-626-41
- Zoro # G109948392
- UPC # 840067666876
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 12 in |
Width | 10.25 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Material | Brass or Bronze |
Description
E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep, Less Core, 2-3/4-in Backset, 1/2-in Throw, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G015-EL)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Salt N Pepper Granite, 20 Pack (FTVMA44920)
- PRIME-LINE Casement Crank Handle (H 3514)
- KABA ILCO Key Blank, Brass, Type AP2, 6 Pin, PK10 (102AM-AP2)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240M626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E626SA118F)
- DORMAKABA E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Mede (E5051MWL-626-41)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E619S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QCL240E626S4478S)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D SAT 626)
- Dormakaba Privacy Door Handles