Shop All Privacy Door Handles
Dormakaba
E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Mede
Mfr # E5051MWL-626-41
Zoro # G209948605
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
- Material Brass or Bronze
- Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5051MWL-626-41
- Zoro # G209948605
- UPC # 840067622322
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 12 in |
Width | 10.25 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Material | Brass or Bronze |
Description
E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Medeco/Yale/ASSA/Abloy LFIC Prep, Less Core, 2-3/4-in Backset, 1/2-in Throw, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/90 KD)
- EMTEK Satin Nickel Doorbell, 2460US15 (2460US15)
- DELTANA Bright Brass Door and Butt Hinge (CH2015U3-UNL)
- HARDWARE RESOURCES 5" Wx5"Dx35-1/2"H Rubberwood Square Post (P35RW)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QCL240E626S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E619S4478S)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E619SA118F)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S Q 626)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV26D)
- Dormakaba Door Locks and Deadbolts