Shop All Privacy Door Handles
Dormakaba
E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corb
Mfr # E5051CWL-626-41
Zoro # G909948585
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
- Width 10.25 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5051CWL-626-41
- Zoro # G909948585
- UPC # 840067622315
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 12 in |
Width | 10.25 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Material | Brass or Bronze |
Description
E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, Less Core, 2-3/4-in Backset, 1/2-in Throw, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Kick-Down Door Holder Mounts to door (BC41009)
- ZORO SELECT O-Ring, Dash 250, Viton, 0.13 In., PK5 (U38871.012.0500)
- MASTER LOCK 1-3/4"Lam Secur Padlock (1KA-2730)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E619S4478S)
- DORMAKABA E-Plex 5000 Cylindrical Lock with Privacy, Winston Lever, 100 Access Codes, 3,000 Audit Events, Mede (E5051MWL-626-41)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240E619SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QTL240M626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 2 (QCL240E626S4478S)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S ATH 626)
- Dormakaba Door Locks and Deadbolts