Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep
Mfr # E5035SWL-626-41
Zoro # G309957279
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Width 10.25 in
- Depth 5 in
- Material Brass or Bronze
- For Use With E-Plex 5000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5035SWL-626-41
- Zoro # G309957279
- UPC # 197163132829
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Material | Brass or Bronze |
For Use With | E-Plex 5000 Series |
Description
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep, Less Core, 2-3/4-in Backset, 3/4-in Throw, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Ceramic Pot magnet, Pull Force:22lb, PK5 (E866-RB)
- TRILOGY Access Control Keypad, Satin Chrome (PDK3000 US26D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-059)
- ACROVYN Left Handrail Return, Amber Cherry (6CCAPL373N)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU8)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- SDC Mortise Bolt Lock, Mortise Bolt, 1-1/4in.L (160IV)
- Dormakaba Electromagnetic & Electromechanical Locks