Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep
Mfr # E5031SWL-606-41
Zoro # G409957285
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Width 10.25 in
- Depth 5 in
- For Use With E-Plex 5000 Series
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5031SWL-606-41
- Zoro # G409957285
- UPC # 197163132898
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Brass |
For Use With | E-Plex 5000 Series |
Material | Brass |
Description
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep, Less Core, 2-3/4-in Backset, 1/2-in Throw, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- WRS 26" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 25-5 (01-30025-5)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38871.006.0025)
- MASTER LOCK Lock Box, Padlock, 5 Keys (5400D)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- SECURITRON Electromagnetic Lock, M38, Traffic Control (M38)
- Dormakaba Electromagnetic Locking Systems