Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Ke
Mfr # E5031XSWL-744-41
Zoro # G709957282
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Brass Accents
- Width 10.25 in
- Depth 5 in
- Material Varies
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5031XSWL-744-41
- Zoro # G709957282
- UPC # 197163132836
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Dark Bronze Brass Accents |
Material | Varies |
For Use With | E-Plex 5000 Series |
Description
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Keyway, 2-3/4-in Backset, 1/2-in Throw, Dark Bronze with Brass Accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 11mm ID, PK25 (ZUSAVB75M2X11)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge, Holes per Leaf: 5 (DSB66BB10B)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- SECURITRON Electromagnetic Lock, Push Side (M82BD)
- Dormakaba Electromagnetic Locking Systems