Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Ke
Mfr # E5031XSWL-606-41
Zoro # G309957286
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Width 10.25 in
- Depth 5 in
- Material Brass
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5031XSWL-606-41
- Zoro # G309957286
- UPC # 197163132843
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Brass |
Material | Brass |
For Use With | E-Plex 5000 Series |
Description
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Schlage C Keyway, 2-3/4-in Backset, 1/2-in Throw, Satin Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Mortise Housing, 6 Pin, Satin Chrome, Adams Rite Cam (GMS-ICM-6-26D-AR)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 3"W X 48"H (19F848)
- KIPP Spring Hinge Spring Closed A=50, B=50, Aluminum Bright (K1173.250501)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT9)
- Dormakaba Electromagnetic & Electromechanical Locks