Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw
Mfr # E5031XKWL-744-41
Zoro # G409957278
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Brass Accents
- Width 10.25 in
- Depth 5 in
- Material Varies
- For Use With E-Plex 5000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # E5031XKWL-744-41
- Zoro # G409957278
- UPC # 197163132867
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Dark Bronze Brass Accents |
Material | Varies |
For Use With | E-Plex 5000 Series |
Description
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyway, 2-3/4-in Backset, 1/2-in Throw, Dark Bronze with Brass Accents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHILIPSIFER WIRE TUFFSCREEN 36in. X100ftBLACK (3014090)
- SCREENMEND CHARCOAL SCRN MEND5""X7"" (857101004532)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3068pri8402LH1D4916)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK100 (1RJC9)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- ARCHITECTURAL CONTROL SYSTEMS Electric Cylindrical Lockset (ND80PDEU RHO 626 12V)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- Dormakaba Electromagnetic Locking Systems