Shop All Electromagnetic & Electromechanical Locks
Dormakaba
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw
Mfr # E5031XKWL-605-41
Zoro # G109957288
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Width 10.25 in
- Depth 5 in
- Material Metal
- For Use With E-Plex 5000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E5031XKWL-605-41
- Zoro # G109957288
- UPC # 197163132881
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Bright Brass |
Material | Metal |
For Use With | E-Plex 5000 Series |
Description
E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyway, 2-3/4-in Backset, 1/2-in Throw, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Sweep, 3 Ft L (29520000)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx305mm (302748D)
- MIDWEST FASTENER 1" Zinc Plated Steel Flush Head Hole Plugs 15PK (66925)
- HAGER Hager 5100 Surface Door Closer Extra Heavy Duty (5100P16ALMS)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, Schlage FSIC Prep (E5035SWL-626-41)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- DORMAKABA Rim Exit Trim with Keypad (LLP1020B-26D-41)
- WBOX 600LB SINGLE MAG LOCK UL/C (0E-MAG600LB)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V Lock to accept SFIC C (SRG-28-70-10G71-LL-24V-26D)
- Dormakaba Electromagnetic & Electromechanical Locks