Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway,
Mfr # E2066XSLL-606-41
Zoro # G709994591
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # E2066XSLL-606-41
- Zoro # G709994591
- UPC # 197163133079
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Satin Brass |
Description
E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- ZORO APPROVED SUPPLIER Extension Spring, O= .562, L= 2.88, W=.072 C-179 R (G609961815)
- ROCKWOOD Door Pull Plate, SS, 15"L x 3-1/2"W, 0.125" Proj. (BF107 X 70B.32D316)
- ZORO SELECT Key Drop Box, Wall Mount (2NEU5)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-02-121)
- LOCKLY Secure Plus Latch Edition, Matte Black (PGD628FMB)
- SCHLAGE LOCK SatNI Keypad Entry Lock (FE595VCAMXACC619)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- Dormakaba Entry Door Handlesets