Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, 6/7-Pin SFIC Prep, Less
Mfr # E2066BLL-606-41
Zoro # G209994718
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E2066BLL-606-41
- Zoro # G209994718
- UPC # 197163133086
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Satin Brass |
Description
E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Proximity Card (PROXCARD II)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, PTFE (TX-150-0250-N)
- COMPONENT HARDWARE Power Spring Assist Kit (R42-2810)
- NATIONAL HARDWARE 0.33 in. D X 2-5/8 in. L Storm Shine Steel Screw Eye 115 lb 1 pk (N820-089)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- LOCKLY Vision Elite, Matte Black (PGD798NVMB)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- Dormakaba Entry Door Handlesets