Shop All Exit Device Trims
Dormakaba
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Von Duprin 98/9975 Mortise Devices, KIL
Mfr # E201VXSLL-626-41
Zoro # G109953976
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Width 10.25 in
- Cylinder Type Conventional Cylinder
- Length 12 in
- For Use With E-Plex 2000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E201VXSLL-626-41
- Zoro # G109953976
- UPC # 197163133178
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Item | Rim Exit Trim with Keypad |
Material | Brass or Bronze |
Cylinder Type | Conventional Cylinder |
For Use With | E-Plex 2000 Series |
Finish | Satin Chrome |
Description
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Von Duprin 98/9975 Mortise Devices, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Stop, 2231US19 (2231US19)
- WRIGHT PRODUCTS Push Button Handle, Brown, Heavy Duty (V444-2BN)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-175)
- DURA-LIFT Rubber Garage Door Bottom Seal, 5/16 in. Double-T, 3.5" Wide, 17 ft. (DLSR17)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 313AN)
- Dormakaba Exit Device Trims