Shop All Exit Device Trims
Dormakaba
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Von Duprin 98/9947 CVR Devices, KIL, Sc
Mfr # E202VXSLL-626-41
Zoro # G209953982
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 10.25 in
- Finish Satin Chrome
- Material Brass or Bronze
- Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E202VXSLL-626-41
- Zoro # G209953982
- UPC # 197163133130
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Length | 12 in |
Width | 10.25 in |
Details
Item | CVR Exit Trim with Keypad |
Finish | Satin Chrome |
Material | Brass or Bronze |
Cylinder Type | Conventional Cylinder |
For Use With | E-Plex 2000 Series |
Description
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Von Duprin 98/9947 CVR Devices, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5LJSTS)
- STORCH PRODUCTS Disc Magnet, Neodymium, 20lb Pull, 1/4in L (B002-6035-030)
- GLOBAL DOOR CONTROLS Kawneer Style Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1118-RH-AL)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- Dormakaba Door Exit Devices