Shop All Exit Device Trims
Dormakaba
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Von Duprin 98/9947 CVR Devices, 6/7-Pin
Mfr # E202VBLL-626-41
Zoro # G909953985
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type SFIC Prep Less Core
- Length 12 in
- Finish Satin Chrome
- Material Brass or Bronze
- Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E202VBLL-626-41
- Zoro # G909953985
- UPC # 197163133147
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Length | 12 in |
Width | 10.25 in |
Details
Item | CVR Exit Trim with Keypad |
Cylinder Type | SFIC Prep Less Core |
Finish | Satin Chrome |
Material | Brass or Bronze |
For Use With | E-Plex 2000 Series |
Description
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Von Duprin 98/9947 CVR Devices, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Nylon Plastic Sliding Door Rollers 2PK (66124)
- DURA-LIFT 0.218 in. Wire x 2 in. D x 26 in. L Torsion Spring in White Left Wound for Sectional Garage Doors (DLTW226L)
- M-D M-D Gray Vinyl Threshold Insert For Doors 36 in. L X 0.5 in. (13524)
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- Dormakaba Door Exit Devices