Shop All Exit Device Trims
Dormakaba
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Rim, Mortise and SVR Devices, KIL, Schl
Mfr # E201UXSLL-U13-41
Zoro # G709953987
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- Finish Dark Bronze Simulated
- Length 12 in
- Cylinder Type Conventional Cylinder
- For Use With E-Plex 2000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E201UXSLL-U13-41
- Zoro # G709953987
- UPC # 197163133185
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Item | Rim Exit Trim with Keypad |
Finish | Dark Bronze Simulated |
Cylinder Type | Conventional Cylinder |
For Use With | E-Plex 2000 Series |
Material | Brass or Bronze |
Description
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Rim, Mortise and SVR Devices, KIL, Schlage C Keyway, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- PRIMELINE TOOLS Steel, Top Mount, Twin Pocket Door Roller, fits Cox Doors (2 Pack) (N 6530)
- TOUGH GUY Access Door, Aesthetic, 12x12In (16M210)
- ALTRONIX Linear Power Supply/Charger - 12VDC @ 1A (PM212)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- BALDWIN ESTATE Entry Rim Locks Lifetime Brass (5634.003.R)
- Dormakaba Door Exit Devices