Shop All Exit Device Trims
Dormakaba
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Rim, Mortise and SVR Devices, KIL, Schl
Mfr # E201UXSLL-606-41
Zoro # G309953981
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 10.25 in
- Finish Satin Brass
- For Use With E-Plex 2000 Series
- Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E201UXSLL-606-41
- Zoro # G309953981
- UPC # 197163133192
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Item | Rim Exit Trim with Keypad |
Material | Brass |
Finish | Satin Brass |
For Use With | E-Plex 2000 Series |
Cylinder Type | Conventional Cylinder |
Description
E-Plex 2000 Exit Trim, 100 Access Codes, 1,000 Audit Events, Rim, Mortise and SVR Devices, KIL, Schlage C Keyway, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 6 In, Aramind Fiber (3000RG-0150-125-0600)
- DELTANA Magnetic Dome Stop Oil Rubbed Bronze (DSM125U10B)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Screw-on Compact Hinge (38N355B.08)
- ZORO SELECT Door Floor Guide, Nylon, 4-5/8"L (8-208)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- DORMAKABA E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, (E5710CWL-626-41)
- FALCON Exit Trim, Night Latch, Centron Pull, Less Cylinder, US32D (930NL US32D)
- Dormakaba Door Exit Devices