Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw,
Mfr # E2031BLL-U13-41
Zoro # G409994600
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Simulated
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E2031BLL-U13-41
- Zoro # G409994600
- UPC # 197163133116
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Dark Bronze Simulated |
Description
E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, 6/7-Pin SFIC Prep, Less Core, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, HD, Satin Chrome, 6 Pins (B560P 626)
- DELTANA Antique Brass Door and Butt Hinge (DHS3035U5)
- GRIPWORKS L Caps-1.250-3.000-0.070-FE-701-89-BLACK, 10PK (720153)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-02-626)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- Dormakaba Door Locks and Deadbolts