Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw,
Mfr # E2031BLL-606-41
Zoro # G509994661
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Handle Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # E2031BLL-606-41
- Zoro # G509994661
- UPC # 197163133123
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Brass |
Description
E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, 6/7-Pin SFIC Prep, Less Core, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM47 - 3 5/8"H x 2 3/4"P x 4 5/8"F x 96"L Crown Moulding, PVC (WM47X96SWPV)
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET8)
- ZORO SELECT O-Ring, Dash 006, PTFE, 0.07 In., PK50 (1RFZ3)
- ZORO SELECT Torsion Spring, 270 Deg, 0.187OD, PK6 (3HPF3)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- LOCKLY Secure Pro Deadbolt Edition, Matte Black (PGD728WMB)
- LOCKLY Secure Pro Deadbolt Edition, Satin Nickel (PGD728WSN)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- Dormakaba Keyless Entry Handlesets