Shop All Electromagnetic & Electromechanical Locks
Dormakaba
DormaKaba Multi-Family Electric Mortise Lock
Mfr # RM1200S-26D
Zoro # G910057368
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type T - Troy
- Finish Satin Chrome
- Body Size Thickness 1-3/8 In. to 2 In.
- Includes Electric Mortise Lock
- For Use With InSync Electric Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # RM1200S-26D
- Zoro # G910057368
- UPC # 197163195657
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/8 In. to 2 In. |
Details
Type | T - Troy |
Finish | Satin Chrome |
Includes | Electric Mortise Lock |
For Use With | InSync Electric Locks |
Description
InSync Battery Operated ASM Mortise Lock, Auto Deadbolt, Unit, Troy Lever, Left Hand, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Contemporary Cabinet Knob (BP229540195)
- DON-JO Don-Jo: Aluminum Door Flush Bolt 1551 (DNJ-1551-SL)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516H)
- DON-JO Don-Jo: Electric Strike Filler Plate 4 7/8" x 1 1/4", Silver Coated (DNJ-AF-261-SL)
- DORMAKABA DormaKaba Multi-Family Electric Mortise Lock (RMB420G-26D)
- DORMAKABA Dormakaba Saffire Electronic LX-M RFID Privacy Mortise Lockset; Toggle; Long Lever; Right Hand; (M002ELKBPLTKB11R)
- DORMAKABA DormaKaba Multi-Family Electric Cylindrical Lock (RD05-26D)
- DORMAKABA Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETNBTNB0100R)
- DORMAKABA Dormakaba RFID Construction Fob; Yellow (KA41102)
- DORMAKABA DormaKaba Multi-Family Electric Mortise Lock (RM1200G-26D)
- SECURITRON Industrial Strength Single Magnet (M82B)
- Dormakaba Electromagnetic & Electromechanical Locks