Shop All Electromagnetic & Electromechanical Locks
Dormakaba
DormaKaba Multi-Family Electric Mortise Lock
Mfr # RM1200G-26D
Zoro # G310057333
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G - Gala Lever
- Finish Satin Chrome
- Includes Electric Mortise Lock
- Body Size Thickness 1-3/8 In. to 2 In.
- For Use With InSync Electric Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # RM1200G-26D
- Zoro # G310057333
- UPC # 197163195640
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/8 In. to 2 In. |
Details
Type | G - Gala Lever |
Finish | Satin Chrome |
Includes | Electric Mortise Lock |
For Use With | InSync Electric Locks |
Description
InSync Battery Operated ASM Mortise Lock, Auto Deadbolt, Unit, Gala Lever, Left Hand, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Left Handed (MRK-5A/32D-B4S6-LH)
- LCN Transformer 8310844 (8310844)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 (U38883.009.0137)
- DORMAKABA DormaKaba Multi-Family Electric Mortise Lock (RM1100S-26D)
- DORMAKABA DormaKaba Multi-Family Electric Mortise Lock (RM1200S-26D)
- DORMAKABA Dormakaba Saffire Electronic LX-M RFID Privacy Mortise Lockset; Toggle; Long Lever; Right Hand; (M002ELKBPLTKB11R)
- DORMAKABA Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETNBTNB0100R)
- DORMAKABA DormaKaba Multi-Family Electric Cylindrical Lock (RL3140C-26D)
- DORMAKABA Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETNBTNB0100L)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 LAT 626)
- Dormakaba Electromagnetic & Electromechanical Locks