Shop All Electromagnetic & Electromechanical Locks
Dormakaba
DormaKaba Multi-Family Electric Cylindrical Lock
Mfr # RL3240C-26D
Zoro # G810057383
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C - Continental
- Finish Satin Chrome
- Body Size Thickness 1-3/8 In. to 2 In.
- Includes Electric Cylindrical Lock
- For Use With InSync Electric Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # RL3240C-26D
- Zoro # G810057383
- UPC # 197163195404
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/8 In. to 2 In. |
Details
Type | C - Continental |
Finish | Satin Chrome |
Includes | Electric Cylindrical Lock |
For Use With | InSync Electric Locks |
Description
InSync Battery Operated Tubular Dead-Locking Latch Bolt Lock, Common, Electronic RFID Keys, Continental Lever, Left Hand, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0134-SAM)
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- KOHLER Gasket, Tank (84460)
- ZORO SELECT O-Ring, EPDM, Dash 207, 9/16, 0.824, PK25 (U38869.012.0056)
- DORMAKABA DormaKaba Multi-Family Electric Mortise Lock (RM1200G-26D)
- DORMAKABA Dormakaba Saffire Electronic LX-M RFID Privacy Mortise Lockset; Toggle; Long Lever; Right Hand; (M002ELKBPLTKB11R)
- DORMAKABA DormaKaba Multi-Family Electric Cylindrical Lock (MD0032-ECB-CB-0)
- DORMAKABA DormaKaba Multi-Family Electric Cylindrical Lock (RD05-26D)
- DORMAKABA Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETNBTNB0100L)
- DORMAKABA DormaKaba Multi-Family Electric Cylindrical Lock (RL3140C-26D)
- EDWARDS SIGNALING Electromagnetic Door Holder, Flush (1504-AQN5)
- Dormakaba Electromagnetic Locking Systems