Shop All Electromagnetic & Electromechanical Locks
Dormakaba
DormaKaba Multi-Family Electric Cylindrical Lock
Mfr # RI6100G-26D
Zoro # G310057609
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type G - Gala Lever
- Finish Satin Chrome
- For Use With InSync Electric Locks
- Includes Electric Cylindrical Lock
- Body Size Thickness 1-3/8 In. to 2 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # RI6100G-26D
- Zoro # G310057609
- UPC # 197163195367
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/8 In. to 2 In. |
Details
Type | G - Gala Lever |
Finish | Satin Chrome |
For Use With | InSync Electric Locks |
Includes | Electric Cylindrical Lock |
Description
InSync Battery Operated Interconnected Cylindrical Latch and Deadbolt Lock, Unit, Gala Lever, Right Hand, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 110, 3/8, 0.568, PK50 (U38883.009.0037)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4770)
- MSI Urbano Pure 3D Mix 12 In. X 4 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-0524)
- ROCKWOOD Clothing Hook Coat Hook, 304 SS, 3/4 In (RM829.32D)
- DORMAKABA DormaKaba Multi-Family Electric Mortise Lock (RM1200S-26D)
- DORMAKABA Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETCBTCB1100R)
- DORMAKABA DormaKaba Multi-Family Electric Cylindrical Lock (RL3240C-26D)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- DORMAKABA DormaKaba Multi-Family Electric Mortise Lock (RM1200G-26D)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- SECURITRON Electromagnetic Lock (M62)
- Dormakaba Electromagnetic & Electromechanical Locks