Shop All Passage Door Handles
Dormakaba
Door Lever Lockset, Satin Chrome
Mfr # QCI231A626S4118FLC
Zoro # G1822593
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # QCI231A626S4118FLC
- Zoro # G1822593
- UPC # 887838181701
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Door Lever Lockset, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Antique Nickel 1.5" (BDS125U15A)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99EO 4 US28)
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- MAG-MATE Rare Earth Magnet Material, 36.85 lb. (CMP101912P2N42)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2 (5051XSWL-26D-41)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke (5041XSWL-026-41)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET330E689)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148B-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230E626SA118F)
- SCHLAGE COMMERCIAL Bright Brass Passage A10LEV605 (A10LEV605)
- Dormakaba Door Locks and Deadbolts