Shop All Keyless Entry Door Knobs
Dormakaba
Cylindrical Knob Lock, Combination or Key Override Entry, Combination or Key Override Exit, 2-3/4-in
Mfr # EE1021C/EE1021C-26D-41
Zoro # G709948822
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Lockset Cylinder Type Corbin Russwin 6-Pin LFIC Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # EE1021C/EE1021C-26D-41
- Zoro # G709948822
- UPC # 840067622483
- Country of Origin Mexico
- Category Keyless Entry Door Knobs
Details
Item | Cylindrical Locks with Keypad Trim |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Lockset Cylinder Type | Corbin Russwin 6-Pin LFIC Less Core |
Description
Cylindrical Knob Lock, Combination or Key Override Entry, Combination or Key Override Exit, 2-3/4-in Backset, 1/2-in Throw Latch, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- BEST Key Blank, BEST Lock, Standard, EF Keyway (1A1EF1KS473KS800)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base (TSW-0N)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPH)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041B-26D-41 (1041B-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- Dormakaba Door Knob Locksets