Shop All Keyless Entry Door Knobs
Dormakaba
Cylindrical Knob Lock, Combination or Key Override Entry, Combination or Key Override Exit, 2-3/4-in
Mfr # EE1021B/EE1021B-05-41
Zoro # G109948811
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Brass Blackened Satin Relieved Clear Coated
- Material Brass
- Lockset Cylinder Type SFIC Prep Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # EE1021B/EE1021B-05-41
- Zoro # G109948811
- UPC # 197163131884
- Country of Origin Mexico
- Category Keyless Entry Door Knobs
Details
Item | Cylindrical Locks with Keypad Trim |
Lockset Finish | Satin Brass Blackened Satin Relieved Clear Coated |
Material | Brass |
Lockset Cylinder Type | SFIC Prep Less Core |
Description
Cylindrical Knob Lock, Combination or Key Override Entry, Combination or Key Override Exit, 2-3/4-in Backset, 1/2-in Throw Latch, Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Shaft Length: 7/8 in (SLAL-75-BF4DR-96)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 9in.W (429EDKB-36)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H X 689)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48ELD)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041B-26D-41 (1041B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021B-26D-41 (1021B-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- Dormakaba Keyless Entry Door Knobs