Shop All Passage Door Handles
Dormakaba
Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2
Mfr # 5051XSWL-26D-41
Zoro # G709951914
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Simplex 5000 Series
- Lockset Grade Grade 1
- Finish Satin Chrome
- Cylinder Core Type Conventional Cylinder
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # 5051XSWL-26D-41
- Zoro # G709951914
- UPC # 840067666227
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Length | 12 in |
Width | 10.25 in |
Depth | 5 in |
Details
For Use With | Simplex 5000 Series |
Lockset Grade | Grade 1 |
Finish | Satin Chrome |
Cylinder Core Type | Conventional Cylinder |
Item | Cylindrical Locks with Keypad Trim |
Material | Brass or Bronze |
Net Weight | 11 lb |
Description
Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- ECLIPSE MAGNETICS Alnico Button Magnet E824, Pull Force:10.6lb, PK2 (E824)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- ACCURIDE Drawer Slide, Side Mount, 3/4 Ext., Soft Close, PK2, 1/2"W (C 204 -A14-LRD)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148B-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke (5041XSWL-026-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230E626SA118F)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A626S4478S)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S RHO 626)
- Dormakaba Passage Door Handles