Shop All Passage Door Handles
Dormakaba
Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke
Mfr # 5041XSWL-03-41
Zoro # G409951924
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Simplex 5000 Series
- Lockset Grade Grade 1
- Finish Bright Brass
- Width 10.25 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 5041XSWL-03-41
- Zoro # G409951924
- UPC # 197163162246
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
For Use With | Simplex 5000 Series |
Lockset Grade | Grade 1 |
Finish | Bright Brass |
Material | Brass |
Item | Cylindrical Locks with Keypad Trim |
Cylinder Core Type | Conventional Cylinder |
Net Weight | 11 lb |
Description
Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL INDUSTRIAL Soss 1/2" x 1-1/2" Light Duty Invisible Hinge for 3/4" Doors Satin Brass Finish PR (103CUS4)
- CORBIN RUSSWIN Manual Hydraulic Corbin 3210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689)
- ARROW Grade 2 Double Cylinder Deadlock, Conventional Cylinder, Black Suede Powder Coat Finish, Schlage C K (E62 BSP CS)
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148B-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A626S4478S)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET330E689)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230E626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 626)
- Dormakaba Door Lever Locksets