Shop All Passage Door Handles
Dormakaba
Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke
Mfr # 5041XSWL-026-41
Zoro # G609951908
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Simplex 5000 Series
- Lockset Grade Grade 1
- Finish Bright Chrome
- Cylinder Core Type Conventional Cylinder
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 5041XSWL-026-41
- Zoro # G609951908
- UPC # 197163162253
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Depth | 5 in |
Length | 12 in |
Width | 10.25 in |
Details
For Use With | Simplex 5000 Series |
Lockset Grade | Grade 1 |
Finish | Bright Chrome |
Cylinder Core Type | Conventional Cylinder |
Material | Brass or Bronze |
Net Weight | 11 lb |
Item | Cylindrical Locks with Keypad Trim |
Description
Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-15-GR-R)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83", Dark Bronze Finish (SLH-57-83-BR-SD)
- AMEROCK Renown 18 inch 457mm Center-to-Center Satin Nickel Appliance Pull (BP54056G10)
- PRIMELINE TOOLS Jamb Weatherstrip, 36 in. x 84 in., Aluminum and Vinyl Construction, Satin Nickel (1 Kit) (MP4685)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2 (5051XSWL-26D-41)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (RR8146C-26D-41)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148M-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A613S4478S)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNB 26D)
- Dormakaba Door Lever Locksets