Shop All Keyless Entry Door Handles
Dormakaba
Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Dark
Mfr # 5021XKWL-744-41
Zoro # G509953668
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Brass Accents
- Latch Length 12 in
- Case Material Varies
- Grade Grade 1
- Outside Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # 5021XKWL-744-41
- Zoro # G509953668
- UPC # 197163162475
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 12 in |
Outside Width | 10.25 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Dark Bronze Brass Accents |
Case Material | Varies |
Grade | Grade 1 |
Description
Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Dark Bronze with Brass Accents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Vinyl Spring-Loaded Replacement Window Tilt Latch Pair, 1-11/16 Hole Center, White 1 Set (F 2642)
- LUCKY LINE 8 tag Key Tag Rack, multi (60580)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch w/ Straigh (R25-1700-C)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-26D-41 (LL1021S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XKWL-26D-41 (5021XKWL-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1041R-26D-41 (LL1041R-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-626-41 (E2031XSLL-626-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021B-26D-41 (LL1021B-26D-41)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Co (5021SWL-026-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021BWL-26D-41 (5021BWL-26D-41)
- Dormakaba Keyless Entry Door Handles