Shop All Passage Door Knobs
Dormakaba
Cylindrical Combination Knob Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Key
Mfr # 5041XSWK-26D-41
Zoro # G409948818
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Satin Chrome
- Type Cylindrical Locks with Keypad Trim
- For Use With Simplex 5000 Series
- Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 5041XSWK-26D-41
- Zoro # G409948818
- UPC # 197163162260
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Satin Chrome |
Type | Cylindrical Locks with Keypad Trim |
For Use With | Simplex 5000 Series |
Material | Brass or Bronze |
Description
Cylindrical Combination Knob Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7"W x 108"H x 2 1/4"D with 13 1/8" Attached Plinth, Fluted Pilaster (each) (PIL07X108X02)
- J.W. WINCO JW Winco GN115-SCH-42 Cam Latch (115-SCH-42)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-RK)
- SCHLAGE COMMERCIAL Keys 35101CE (35101CE)
- BALDWIN RESERVE Baldwin Reserve PSTRATRR150 Passage Trad (PS.TRA.TRR.150)
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5064 (5064.003.IMR)
- BALDWIN RESERVE Baldwin Reserve PSROUTRR141 Passage Roun (PS.ROU.TRR.141)
- EMTEK Satin Brass Passage 5112MDCUS4 (5112MDCUS4)
- YALE Knob Lockset, Mechanical, Passage, Grd. 1 (CA5401CK x 605)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 505)
- Dormakaba Door Knob Locksets