Shop All Keyless Entry Door Knobs
Dormakaba
Cylindrical Combination Knob Lock, 2-3/8-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway
Mfr # 5022XSWK-26D-41
Zoro # G609948700
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dormakaba
- MFR # 5022XSWK-26D-41
- Zoro # G609948700
- UPC # 197163162444
- Country of Origin Mexico
- Category Keyless Entry Door Knobs
Details
Item | Cylindrical Locks with Keypad Trim |
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Lockset Cylinder Type | Conventional Cylinder |
Description
Cylindrical Combination Knob Lock, 2-3/8-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Box, Wall Mount, 480 Key Cap. (CB13240)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508001)
- OLYMPUS Olympus: CAM LOCK, SCH C, KA101, 26D (OLY-820SC-26D-101)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-48-WH)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041B-26D-41 (1041B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- Dormakaba Door Locks and Deadbolts