Shop All Keyless Entry Door Knobs
Dormakaba
Cylindrical Combination Knob Lock, 2-3/4-in Backset, 3/4-in Throw Latch, KIL, Schlage C Keyway
Mfr # 5025XSWK-26D-41
Zoro # G409948726
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass or Bronze
- Lockset Cylinder Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dormakaba
- MFR # 5025XSWK-26D-41
- Zoro # G409948726
- UPC # 197163162420
- Country of Origin Mexico
- Category Keyless Entry Door Knobs
Details
Item | Cylindrical Locks with Keypad Trim |
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass or Bronze |
Lockset Cylinder Type | Conventional Cylinder |
Description
Cylindrical Combination Knob Lock, 2-3/4-in Backset, 3/4-in Throw Latch, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- NATIONAL HARDWARE Hinge Door Broad Steel 4X4In (N139-998)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- LAUREY European Hinge 110 deg. 1/2 Overlay (10200)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021B-26D-41 (1021B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021M-26D-41 (1021M-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1021C-26D-41 (1021C-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- Dormakaba Keyless Entry Door Knobs