Shop All Door Closers
Dorma
Surface Closers
Mfr # TS9315 ST 689
Zoro # G610055800
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Includes Surface Closers
- For Use With TS93 Series Door Closers
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorma
- MFR # TS9315 ST 689
- Zoro # G610055800
- UPC # 197163190911
- Country of Origin Mexico
- Category Door Closers
Details
Color | Aluminum Painted |
Includes | Surface Closers |
For Use With | TS93 Series Door Closers |
Door Handing | Non-Handed |
Description
Grade 1 Surface Applied Door Closer, Size 1-5, Spring Stop Track Pull, Door Mounted with Stop Pull Side, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 158 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A158X125)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D CS)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- SUGATSUNE Counterplate, Pull-to-Open, Polyacetal (4EVP7)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- DORMA Door Closer, Aluminum Painted, Round Arm Non-Hold Open Arm, Adjustable Size 1-4, (7414-ARP-SNB1-689)
- DORMA Door Closer, Dark Bronze Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-695)
- DORMA Door Closer, Aluminum Painted, Plunger Hold-Open Ar, PA/TJ, Adjustable Size 1-6, Full Plastic Cover (8916-PHP-FC-SN1-689)
- DORMA Door Closer, Aluminum Painted, Super Parallel Arm, Adjustable Size 1-6, Full Plastic Cover (8616-ARP-FC-SNB1-689)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Push Side Track, Soffit Mounted, Aluminum Painted (TS9315 PT 689)
- ZORO SELECT Manual Hydraulic GAV 1101 Door Closer Heavy Duty Interior and Exterior, Silver (1101BFCOV x 689 GAV)
- Dorma Door Closers & Accessories