Shop All Door Closers
Dorma
Stainless, Adjustable Size 1-6, Round form Arm Non-Hold Open Arm, Tri-Pack, Full Metal Stainless
Mfr # STA-8916-ARP-FMC-SN1-630
Zoro # G509480003
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # STA-8916-ARP-FMC-SN1-630
- Zoro # G509480003
- Country of Origin China
- Category Door Closers
Description
Dorma STA8900 Series Door Closer. Stainless, Adjustable Size 1-6, Round form Arm Non-Hold Open Arm, Tri-Pack, Full Metal Stainless Cover, Sex Nuts, 1-3/4, 630 Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-35-570)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15426)
- MASTER LOCK Adjustable Cable Lockout, 6ft (1.8m) Cable (S806)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Dark Bronze Painted (8916 AF89P 695)
- DORMA Flat Form Complete Surface Closer, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Aluminum Painted (8616 AF86P 689)
- DORMA Size 6 Double Acting Concealed Floor Door Closer Body Only (BTS80SZ6)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Full Plastic Cover (8616-AF86P-FC-SNB1-689)
- DORMA Concealed-in-Door Closers (BTS80D LH SZ4 626)
- DORMA Door Closer, Aluminum Painted, Super Parallel Arm, Adjustable Size 1-6, Full Plastic Cover (8616-ARP-FC-SNB1-689)
- LARSON Larson 5035244 Heavy Duty Aluminum Grade-1 Pneumatic Door Closer; White (5035244)
- Dorma Door Closers