Shop All Electromagnetic & Electromechanical Locks
Dorma
SDC SDC Electrified Cylindrical Locks
Mfr # YT08 RHR 630 L
Zoro # G910054503
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Material Stainless Steel
- Includes Exit Device Trim
- Body Size Thickness 1-3/4" to 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorma
- MFR # YT08 RHR 630 L
- Zoro # G910054503
- UPC # 197163234097
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" to 2-1/2" |
Details
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Material | Stainless Steel |
Includes | Exit Device Trim |
Color | Satin Stainless Steel |
For Use With | Dorma Exit Device Parts & Trims |
Description
Grade 1 Exit Trim, Y Escutcheon, T Lever, Less Cylinder Mortise, Classroom, 91/93/9400, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 049, Viton, 0.07 In., PK2 (U38875.006.0500)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Rear (2 Pack) (N 6503)
- AMEROCK Mulholland 1-1/2 in 38 mm Length Polished Chrome Cabinet Knob (BP53534226)
- COMPONENT HARDWARE Chrome Plated Left Hand Horizontal Pivot Bracket (R56-7011)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU9)
- SCHLAGE ELECTRONICS Maglocks (GF3000SM DSM MBS)
- DYNALOCK Electromagnetic Lock, 650lb., 2500 Series (2511 DSM)
- CORBIN RUSSWIN Grade 1 Fail Secure Electrified Mortise Lock, Outside Grip Locked when Not Energized, Outside Cylind (ML20906 LL 626 SEC M92XM105)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-310-313-00)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- Dorma Electromagnetic & Electromechanical Locks