Shop All Deadbolt Locks
Dorma
L1000 Left Hand Satin Chrome Cylindrical Lock with Lever No Key Overide
Mfr # SIMPLEX L1000
Zoro # G310107748
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # SIMPLEX L1000
- Zoro # G310107748
- UPC # 36448801862
- Country of Origin United States
- Category Deadbolt Locks
Description
Simplex Mechanical Pushbutton Lock eliminates problems and costs associated with issuing, controlling, and collecting keys and cards. The Simplex L1000 Series provides exterior access by combination, while allowing free egress. This mechanical lock eliminates the material and labor expense of battery replacements, has a single access-code and is programmed via the keypad without removing the lock from the door.Mechanical pushbutton lock eliminates problems and costs associated with keys and cardsProvides exterior access by combination while allowing free egressFully mechanical lock eliminates the material and labor expense of battery replacementsSingle access code; 1 easy-to-manage code for all usersLock is programmed via keypad without removing the lock from the doorFactory handed; not field reversibleHeavy-duty cylindrical lock housing with cast front housing, unified trim plate, and fixed ADA compliant lever. Cancer and Reproductive Harm www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38871.012.0562)
- EKENA MILLWORK 3"W x 5"D x 7"H Hamilton Traditional Wood Vintage Decor Bracket, Chalk Dust White (BKTWD03X05X07HAWH)
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Brass Finish (86690US4)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 9/16 in (39022)
- DORMA Grade 2 Single Cylinder Tubular Deadbolt, Schalge C Keyway, KD, 2-3/8 - 2-3/4 Adjustable Backset, (DB660D-605-KD)
- DORMA Heavy-Duty Tubular Dead Bolt Turn x Blank Plate 2 Nickel Silver Keys. 605 Bright Brass (D880-605)
- DORMA Heavy-Duty Tubular Dead Bolt Conventional Cylinder x Turn Schlage C Keyway 2 Nickel Silver Keys. (D860D-605-KD)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt / Satin Nickel (KWS-660-15)
- SCHLAGE Bright Brass Brass Single Cylinder Deadbolt (B60605)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D241B 626)
- KABA Kaba: PowerPlex Mortise Lock, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Chrome (KABA-P2066BLL-626-41)
- Dorma Deadbolt Locks and Deadlatches