Shop All Electric Strikes
Dorma
HES 9500 Series Electric Strikes
Mfr # 9500B RHR 630
Zoro # G110046261
Free Shipping & Returns
$1,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Stainless Steel
- For Use With 9500 Series Exit Devices
- Includes Mortise Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorma
- MFR # 9500B RHR 630
- Zoro # G110046261
- UPC # 197163233205
- Country of Origin Mexico
- Category Electric Strikes
Details
Grade | Grade 1 |
Finish | Satin Stainless Steel |
For Use With | 9500 Series Exit Devices |
Includes | Mortise Exit Devices |
Color | Satin Stainless Steel |
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36 in. Device, Exit Only, Hex Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Metric, PK3 (D13360)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-3)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 104 In., PK2 (CAG18-104-NT)
- USA INDUSTRIALS Lubricated PTFE Compression Packing - 1/2" W x 1/2" H x 50 ft. L (ZUSA-CP-100)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze (7100-310-313-00)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7107-05D 32D)
- DON-JO Electric Strike Filler Plate - Steel (DNJ-SMAF-261-SL)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VAC Voltage, Aluminum (7100-340-628-00)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- Dorma Electromagnetic Locking Systems