Shop All Door Closers
Dorma
Floor Closers
Mfr # BTS80F LH SZ5 626
Zoro # G710059227
product price: $1,873.99
/ea
Free Shipping & Returns
$1,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- For Use With BTS80 Series Door Closers
- Includes Floor Closers
- Door Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # BTS80F LH SZ5 626
- Zoro # G710059227
- UPC # 197163198757
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Chrome |
For Use With | BTS80 Series Door Closers |
Includes | Floor Closers |
Door Handing | Left Hand |
Description
Grade 1 Concealed Floor Closer, 3/4 Inch Offset, Left Hand, Size 4, for Use On Fire Doors Rated Up To Three Hours, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces (GLA3SC1KD-26DM)
- HARDWARE RESOURCES 3-1/2" Wx7/8"Dx10"H Rubberwood Plinth Block (PLN2-RW)
- ILCO Ilco: Key Blanks, 101-C N. S. SCHLAGE (ILCO-101-C-NS)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Dark Bronze Painted (8916 AF89P 695)
- DORMA Door Closer, Aluminum Painted, Round Arm Non-Hold Open Arm, Adjustable Size 1-4, (7414-ARP-SNB1-689)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Slim Plastic Cover (8616-AF86P-COV-SNB1-689)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Pull Side Track, Door Mounted, Aluminum Painted (TS9315 T 689)
- DORMA Door Closer, Aluminum Painted, Door Saver Parallel Cushion Arm, Adjustable Size 1-6, Full Plastic (8916-DS-FC-SN1-689)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC10HD)
- Dorma Door Closers & Accessories