Shop All Door Closers
Dorma
Floor Closers
Mfr # BTS75VD RH 626
Zoro # G510058741
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Includes Floor Closers
- Fire Rated 3 Hours {A}
- Door Handing Right Hand
- For Use With BTS75V Series Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorma
- MFR # BTS75VD RH 626
- Zoro # G510058741
- UPC # 197163198719
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Chrome |
Includes | Floor Closers |
Fire Rated | 3 Hours {A} |
Door Handing | Right Hand |
For Use With | BTS75V Series Door Closers |
Description
Grade 1 Concealed Door Floor Closer, Non-Hold Open, 3/4 Inch Offset, Right Hand, Size 1-4, No Delay, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 9/32 in. D X 3-1/2 in. L Zinc-Plated Iron Double Ended Bolt Snap 70 lb (T7605501)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- DORMA Door Closer Arms (MOD PH 689)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-192-ORB (4361-192-ORB-1)
- DORMA Adjustable Size 1-5, Push Side Track, 689 Aluminum (TS93-15-PT-689)
- DORMA Concealed-in-Door Closers (BTS80D LH SZ4 626)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Full Plastic Cover (8616-AF86P-FC-SNB1-689)
- DORMA Door Closer Body, Adjustable Size 1-6, Full Cover, Sex Nuts and Machine Screws, 1-3/4, Aluminum (MOD-8616-FC-689)
- DORMA Concealed-in-Door Closers (BTS80D RH SZ4 626)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V RH AL)
- Dorma Door Closers