Shop All Door Closers
Dorma
Floor Closers
Mfr # BTS75VD LH 626
Zoro # G410058803
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- For Use With BTS75V Series Door Closers
- Door Handing Left Hand
- Includes Floor Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # BTS75VD LH 626
- Zoro # G410058803
- UPC # 197163198702
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Chrome |
For Use With | BTS75V Series Door Closers |
Door Handing | Left Hand |
Includes | Floor Closers |
Description
Grade 1 Concealed Door Floor Closer, Non-Hold Open, 3/4 Inch Offset, Left Hand, Size 1-4, No Delay, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- HARDWARE RESOURCES Black 35 Quart Plastic Waste Container (CAN-35)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8801-36)
- CORBIN RUSSWIN 6-pin LFIC Core, D2 Keyway, 0-Bitted, 626, 4 Pack (8000-D2 626 (4PK))
- DORMA Size 6 Double Acting Concealed Floor Door Closer Body Only (BTS80SZ6)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Full Plastic Cover (8616-AF86P-FC-SNB1-689)
- DORMA Floor Closers (BTS80A SZ4 626)
- DORMA Door Closer, Aluminum Painted, Super Parallel Arm, Adjustable Size 1-6, Full Plastic Cover (8616-ARP-FC-SNB1-689)
- DORMA Adjustable Size 1-5, Push Side Track, 689 Aluminum (TS93-15-PT-689)
- DORMA Door Closer, Dark Bronze Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-695)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Black Painted Finish, Non-Handed (8501H 693)
- Dorma Door Closers & Accessories