Shop All Exit Device Trims
Dorma
Dorma Exit Device Parts & Trims
Mfr # 9R08 626 L
Zoro # G310052413
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/2"
- Grade Grade 1
- Application Exit Device Trim
- Fire Rated No
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # 9R08 626 L
- Zoro # G310052413
- UPC # 197163233342
- Country of Origin Mexico
- Category Exit Device Trims
Details
For Door Thickness | 1-3/4" to 2-1/2" |
Grade | Grade 1 |
Application | Exit Device Trim |
Fire Rated | No |
Finish | Satin Chrome |
Door Handing | Non-handed |
For Use With | Dorma Exit Device Parts & Trims |
Exit Device Type | Trim |
Color | Satin Chrome |
Includes | Exit Device Trim |
Description
Grade 1 Exit Trim, Sectional, R Lever, Classroom, Less Cylinder KIL, 91/93/9400 Series, Non-handed, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 117, PK50 (ZUSAHSQ70117)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 68800BX 5 in. x 7 in. Mill Finish Aluminum Flashing Shingle; 500 Pack (436165)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK10 (5JKA7)
- PRIMELINE TOOLS Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9810)
- DORMA Key-In-Rectangular Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 695 (8R08-695)
- DORMA Key-In-Curved Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 626 Satin (9C08-626)
- DORMA Rim Device 463 Strike, 36, 613 Dark Bronze (9300B-613)
- DORMA YR08 Wide Stile Exit Device Lever Trim, Escutcheon R Lever Trim, Classroom Function, Schlage C (YR08-630)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Classroom Function, Schlage C Keyway, (YC08-630)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Nightlatch Function, Schlage C Keyway, (YC03R-630)
- HAGER Exit Device Trim (47CE WTN LHR ALM)
- Dorma Exit Device Trims