Shop All Door Closers
Dorma
Door Closer Body, Adjustable Size 1-6, Delayed Action Slim Cover, Sex Nuts and Machine Screws,
Mfr # MOD-8616-DA-COV-689
Zoro # G709479968
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # MOD-8616-DA-COV-689
- Zoro # G709479968
- Country of Origin United States
- Category Door Closers
Description
Dorma 8616 Series Door Closer. Door Closer Body, Adjustable Size 1-6, Delayed Action Slim Cover, Sex Nuts and Machine Screws, 1-3/4, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Gang Lock, Keyed Alike, C415A Key, For Material Thickness 7/8 in (D8090-C415A-14A)
- CODEL DOORS 24" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (2068MHCMONBF)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- SDC SDC: ELECTRIC BOLT FS 12/24VDC 628 FAIL SAFE ALUMINUM FINISH *DNR (SDC-110IV)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Pull Side Track, Door Mounted, Aluminum Painted (TS9315 T 689)
- DORMA Floor Closers (BTS80F LH SZ5 626)
- DORMA Size 6 Double Acting Concealed Floor Door Closer Body Only (BTS80SZ6)
- DORMA Floor Closers (BTS80A SZ4 626)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- DORMA Door Closer, Dark Bronze Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-695)
- GLOBAL DOOR CONTROLS Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6 (TC4361-DU)
- Dorma Door Closers