Shop All Door Closer Arms
Dorma
Door Closer Arms
Mfr # 75343 LH 626
Zoro # G310058835
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Hand Orientation Left Hand
- For Use With Dorma Door Closer Parts & Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # 75343 LH 626
- Zoro # G310058835
- UPC # 197163180141
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Satin Chrome |
Hand Orientation | Left Hand |
For Use With | Dorma Door Closer Parts & Accessories |
Includes | Door Closer Arms |
Description
3/4 Offset Standard and Heavy-Duty Steel Left Hand Bottom Arm For Lead-Lined 1-3/4 Doors, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate; Deadbolt; 2-3/4in x 1-1/4in; Black Finish (SP2753U19)
- STRYBUC Commercial Door Closer Back (18-68BC)
- IVES Door Protection Plate, 12In H x 34In W (8400 US32D 12X34 B-CS)
- DELTANA Roller Catch, Heavy Duty Satin Chrome (RCA430U26D)
- DORMA Door Closer Arms (MOD PH 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3077XL DKBRZ)
- LCN 4110T Series Surface Mounted Closers Standard Arm Matte Silver (4110T-3077 LH AL)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 RH AL)
- HAGER Aluminum Arm 5203ALM (145551)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3077SCNS AL)
- Dorma Door Closers & Accessories