Shop All Door Closer Arms
Dorma
Door Closer Arms
Mfr # 75323 RH 626
Zoro # G810058854
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Hand Orientation Right Hand
- For Use With Dorma Door Closer Parts & Accessories
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorma
- MFR # 75323 RH 626
- Zoro # G810058854
- UPC # 197163180134
- Country of Origin Mexico
- Category Door Closer Arms
Details
Finish | Satin Chrome |
Hand Orientation | Right Hand |
For Use With | Dorma Door Closer Parts & Accessories |
Includes | Door Closer Arms |
Description
3/4 Offset Standard and Heavy-Duty Steel Right Hand Bottom Arm, with Cover Cap, can Also Be Used On Fire Doors Rated Up To Three Hours, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 24 VAC, Radius FP, US19 (7100-540-335-00)
- OEM OEM: REF: 2010-2019 GMC Terrain / 5-Button Flip Key / PN: 13501514 / OHT01060512 (RFK-ULK032)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7140-310-628-00)
- ZORO SELECT Ring Magnet, 9.8 lb. Pull (10E797)
- DORMA Door Closer Arms (MOD PH 689)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049EDA RH AL)
- LCN Statuary Bronze Arm 501049STALH (501049STATLH)
- DELTANA DC10 Series Closer Arm Aluminum (DCHA1050-AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077XL AL)
- LCN Door Closer Arms (4040XP-3077SCNS 689)
- LCN 4030-3049 AL Door Closer Arms (4030-3049 689)
- Dorma Door Closers & Accessories