Shop All Door Closers
Dorma
Concealed-in-Door Closers
Mfr # BTS80D RH SZ4 626
Zoro # G310059207
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- For Use With BTS80 Series Door Closers
- Fire Rated 3 Hours {A}
- Door Handing Right Hand
- Includes Floor Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorma
- MFR # BTS80D RH SZ4 626
- Zoro # G310059207
- UPC # 197163198740
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Chrome |
For Use With | BTS80 Series Door Closers |
Fire Rated | 3 Hours {A} |
Door Handing | Right Hand |
Includes | Floor Closers |
Description
Grade 1 Concealed Floor Closer, 3/4 Inch Offset, Right Hand, Size 4, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leverset L6 Dummy Lh Pol Brass (L6704LV-PS)
- NATIONAL HARDWARE DOOR PULL 6-3/4""WH COATD (N162-594)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Pull Side Track, Door Mounted, Aluminum Painted (TS9315 T 689)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- DORMA Size 4, Round Arm Non-Hold Open Arm, Tri-Pack, 695 Dark Duranodic Bronze (7304-ARP-695)
- DORMA Floor Closers (BTS80A SZ4 626)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Slim Plastic Cover (8616-AF86P-COV-SNB1-689)
- DORMA Door Closer, Aluminum Painted, Super Parallel Arm, Adjustable Size 1-6, Full Plastic Cover (8616-ARP-FC-SNB1-689)
- RICHELIEU 9016 Series Adjustable Power Door Closer, Satin Aluminum, 180 Door closer (9016AL)
- Dorma Door Closers & Accessories