Shop All Door Closers
Dorma
Concealed-in-Door Closers
Mfr # BTS80D LH SZ4 626
Zoro # G310059184
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Door Handing Left Hand
- Includes Floor Closers
- For Use With BTS80 Series Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorma
- MFR # BTS80D LH SZ4 626
- Zoro # G310059184
- UPC # 197163198733
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Chrome |
Door Handing | Left Hand |
Includes | Floor Closers |
For Use With | BTS80 Series Door Closers |
Description
Grade 1 Concealed Floor Closer, 3/4 Inch Offset, Left Hand, Size 4, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Latches for cabinets, CLTA.160-IP (CLT.)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Blue (0052-005)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7140-515-628-00)
- DORMA Floor Closers (BTS80A SZ4 626)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Pull Side Track, Door Mounted, Aluminum Painted (TS9315 T 689)
- DORMA Door Closer, Aluminum Painted, Plunger Hold-Open Ar, PA/TJ, Adjustable Size 1-6, Full Plastic Cover (8916-PHP-FC-SN1-689)
- DORMA Door Closer, Aluminum Painted, Door Saver Parallel Cushion Arm, Adjustable Size 1-6, Full Plastic (8916-DS-FC-SN1-689)
- DORMA Floor Closers (BTS80F LH SZ5 626)
- DORMA Size 6 Double Acting Concealed Floor Door Closer Body Only (BTS80SZ6)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- Dorma Door Closers & Accessories