Shop All Electromagnetic & Electromechanical Locks
Dorma
Command Access Technologies Command Access Electrical Accessories
Mfr # MLRFTBR BB 630
Zoro # G410052443
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Application Exit Device Parts
- For Use With Dorma Exit Device Parts & Trims
- Includes Exit Device Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorma
- MFR # MLRFTBR BB 630
- Zoro # G410052443
- UPC # 197163233489
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Application | Exit Device Parts |
For Use With | Dorma Exit Device Parts & Trims |
Includes | Exit Device Parts |
Description
Exit Device Part, Fire-rated Touch Bar and Rail with Motorized Latch Retraction Option, for BB Device Length, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 180IB/50 C Solid Brass Resettable 4-Dial (ABS-15812)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPV26D)
- KWIKSET Cove Privacy Knob (300CV-26-6AL-RCS)
- ZORO SELECT 2 1/4 in W x 4 1/2 in H Bronze Spring Hinge (4PA85)
- SCHLAGE ND Series Cylindrical Exit Lock Rhodes Lever US26D (ND12D RHO 626)
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, AU Lever Design, (C1520M-AU-5405LN-626)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F ADD 40 LAT 626)
- Dorma Electromagnetic Locking Systems